Add More Items
View All Quick Selects
Below you can add an image for 'XBUTT4 EATON CORPORATION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton XB IEC Terminal Block, Screw Connection Disconnect, IEC-XB Series, Ul 16A and Connection, Gray, 10 Awg/4 MM2 Maximum Wire, Ul 300, 600V, 500V Connection, Ul #26-10 Awg and Connection Wire Range
Total Availability: In Stock
Check local availability
Book Price
$4.74
Each
Eaton, Plug-In Bridge, Red, Five-Position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
$3.04
Eaton XB IEC Terminal Block, Xbut Terminal Block, Single-Level Through-Feed, Gray, 20-6 Awg, 10.2 MM
$3.24
Eaton, Plug-In Bridge, Red, Two-Position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4
$0.80
Eaton XB IEC Terminal Block, 16 MM Screw Connection Single Level-Through-Feed, Gray, 8 Awg/6 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #24-8 Awg, En #24-8 Awg, Ul #24-8 Awg Wire, IEC 57A, En 40, 50A, Ul 50a
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$9.22
40150827776921|0401508|40150827776921|15082777692|77692|XTCE040D00C|Eat Eaton Powerware Ups XTCE040D00C|Eatin XTCE040D00C|Eaton B-Line XTCE040D00C|Eaton Bussmann XTCE040D00C|Eaton Cooper Lighting XTCE040D00C|Eaton Corp XTCE040D00C|Eaton Corporation XTCE040D00C|Eaton Crouse-Hinds - Canada XTCE040D00C|Eaton Crouse-Hinds XTCE040D00C|Eaton Edison XTCE040D00C|Eaton Power Quality XTCE040D00C|Eaton Power Systems XTCE040D00C|Eaton Wiring Devices XTCE040D00C|Eaton XTCE040D00C|Eatoncorp XTCE040D00C|Eatonlight Xtce04
$419.17
Eaton XB IEC Terminal Block, 12 MM Screw Connection Single Level-Through-Feed, Gray, 10 Awg/4 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #26-10 Awg, En #26-10 Awg, Ul #26-10 Awg Wire, IEC 41A, En 30, 38A, Ul 30a
$6.18
Screw Connection Double Level Block, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Gray Insulation Color, 30/36 A, 0.24 In Overall Length, 0.03 In Overall Width, 2.75 In Overall Height, 300/800 V, 0.05 LB
$5.43
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Gray, 12 Awg/2.5 MM2 Maximum Wire
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1.52
End Cover, Gray Insulation Color, 0.01 LB
$0.76
Eaton XB IEC Terminal Block, Screw Connection Single Level Ground Block, Green/Yellow, 8 Awg/6 MM2 Maximum Wire, IEC #15-3 Awg, Ul #14-1/0 Awg Wire
$12.54
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Blue, 10 Awg/4 MM2 Maximum Wire
$3.33
Eaton, Plug-In Bridge, Red, Two-Position, Used With: XBUT10, Xbut10pe
$6.71
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$77.62
Eaton, Plug-In Bridge, Red, Five-Position, Used With: XBUT25, XBUT25PE, XBUT25D12, XBUT25D22, XBUT25D12PE, XBUT25D22PE, XBPT25
Eaton, End Cover, Gray, Used With: XBUT16, Xbut16pe
$1.30
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, White, 10 Awg/4 MM2 Maximum Wire
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|Hmi Vu Series Operator Interface|Cutler Hammer HM1VU07CUNBE|Cutler Hammer HMIVU07CUNBE|Cutler-Hammer, Inc HM1VU07CUNBE|Cutler-Hammer, Inc HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|Eaton Electrical HM1VU07CUNBE|Eaton Electrical HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton Hmivu07cu
$1,065.66
Eaton XB IEC Terminal Block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 10 Awg/4 MM2 Maximum Wire, Three-Wire
$6.26
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
20
Popularity
Default